Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G1000015 Pilz Switches, PIT gb color cover wh s3
G1000015 Pilz Switches, PIT gb color cover wh s3
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
G1000015 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Switches |
| Description |
PIT gb color cover wh s3 |
| Type |
Cap |
| For Use With |
Illuminated Pushbuttons |
| Color |
White |
| Legend |
(IEC Unlocking Symbol) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |