Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G1000016
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
G1000016 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Switches |
| Description |
PIT gb color cover wh s4 |
| Type |
Cap |
| For Use With |
Illuminated Pushbuttons |
| Color |
White |
| Legend |
(IEC Locking Symbol) |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |