Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G1000019 Pilz Switches, PIT gb color cover bl s4
G1000019 Pilz Switches, PIT gb color cover bl s4
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
G1000019 |
| Manufacturer |
PILZ |
| Family Series |
Pilz Switches |
| Description |
PIT gb color cover bl s4 |
| Type |
Cap |
| For Use With |
Illuminated Pushbuttons |
| Color |
Blue |
| Legend |
(IEC Locking Symbol) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |