Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G1000034
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Switches |
| Manufacturer Part Number |
G1000034 |
| Description |
PIT gb LLME |
| Contact Configuration |
1NO, 2NC |
| Illuminated |
Yes |
| Total Number of Devices |
2 |
| Number of Pushbuttons |
2 |
| Approvals |
CE, UL |
| Comments |
24 VDC, Turn Release |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |