The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
G172-10HA
Product Description
Fan Guard 172mm
Specifications
Specifications
Overall Size
172 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
OA4715-12TB
Product Description
Fan AC 120X38 120V Ball
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
119 mm
Nominal Width
119 mm
Nominal Depth
38 mm
Air Flow
110 CFM
Current Rating
0.3 A
Power Consumption
24 W
Fan Speed
3,000 RPM
Noise Level
44 dB
Connection Type
0.120 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
OA254AN-11-1TBXC
MFG Item Number
OA254AN-11-1TBXC
Product Description
Fan, 254mm Round x 89mm DP 120VAC
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
254 mm
Nominal Width
254 mm
Nominal Depth
89 mm
Air Flow
850 CFM
Power Consumption
75 W
Fan Speed
2,700 RPM
Noise Level
69 dB
Connection Type
0.120 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
-4-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
OA172SAP-22-1TBXC
MFG Item Number
OA172SAP-22-1TBXC
Product Description
Fan, 172mm x 150mm x 51mm DP 230VAC
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
172 mm
Nominal Width
150 mm
Nominal Depth
51 mm
Air Flow
300 CFM
Power Consumption
50 W
Fan Speed
3,300 RPM
Noise Level
61 dB
Connection Type
0.120 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
-40-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
OA109AP-11-1TB
MFG Item Number
OA109AP-11-1TB
Product Description
Fan, 119mm SQ x 38mm DP 115VAC
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
120 mm
Nominal Width
120 mm
Nominal Depth
38 mm
Air Flow
110 CFM
Power Consumption
15 W
Fan Speed
3,000 RPM
Noise Level
42 dB
Connection Type
0.120 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
-4-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
OA180AP-22-1TB
MFG Item Number
OA180AP-22-1TB
Product Description
Fan AC 176X89 220V Ball
Specifications
Specifications
Operating Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
180 mm
Nominal Width
180 mm
Nominal Depth
89 mm
Air Flow
375 CFM
Power Consumption
70 W
Fan Speed
3,350 RPM
Noise Level
62 dB
Connection Type
0.120 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
-4-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
OA825AP-11-1WB
MFG Item Number
OA825AP-11-1WB
Product Description
Fan AC 80X25 115V Ball
Specifications
Specifications
Operating Voltage
115 VAC
Nominal Voltage
120 VAC
Nominal Height
80 mm
Nominal Width
80 mm
Nominal Depth
25 mm
Air Flow
25 CFM
Power Consumption
9 W
Fan Speed
3,000 RPM
Noise Level
28 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
-4-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Fan Guard 127mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
OD8025-24HB
Product Description
Fan DC 80X25 24V Ball
Specifications
Specifications
Operating Voltage
24 VDC
Nominal Voltage
24 VDC
Nominal Height
80 mm
Nominal Width
80 mm
Nominal Depth
25 mm
Air Flow
40 CFM
Current Rating
0.11 A
Power Consumption
2.41 W
Fan Speed
3,100 RPM
Noise Level
35 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
14-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
OD9225-12HB
Product Description
Fan DC 92X25 12V Ball
Specifications
Specifications
Operating Voltage
12 VDC
Nominal Voltage
12 VDC
Nominal Height
92 mm
Nominal Width
92 mm
Nominal Depth
25 mm
Air Flow
53 CFM
Current Rating
0.25 A
Fan Speed
2,900 RPM
Noise Level
35 dB
Connection Type
Wire Leads
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
-4-176 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fans
Manufacturer
Orion
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved