Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G172-10LN

Orion Fans

G172-10LN

Orion Fans
Fan Guard 172mm, Low Noise
MFG Item Number
G172-10LN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
G172-10LN
Fan Guard 172mm, Low Noise

Series Information

Specifications

Specifications
Manufacturer Part Number G172-10LN
Manufacturer Orion
Family Series Orion Fans
Description Fan Guard 172mm, Low Noise
Finish Bright Basic Chrome
Overall Size 172 mm
Net Weight 0.11 lbs
Gross Weight 0.11 lbs