Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
G1M3SS1-40B01 ABB Switches, MODULAR Series, SELECTOR SWITCH, 3-POS MAINTAINED,
MFG Item Number
G1M3SS1-40B01
G1M3SS1-40B01 ABB Switches, MODULAR Series, SELECTOR SWITCH, 3-POS MAINTAINED,
MFG Item Number
G1M3SS1-40B01
This item cannot be canceled or returned
Description
SELECTOR SWITCH, 3-POS MAINTAINED,
MODULAR Series Information
22mm or 30mm Mounting Size Maintained or Spring Return Finger‑Safe Screw Terminals NEMA 13,4X; IP66 UL; CSA; IEC Approvals The ABB Modular range consists of devices including pushbuttons that can be used in emergency stop circuits, selector switches, pilot lights with filament bulbs or LEDs. Buzzers, potentiometers, toggle switches, reset buttons and special definite purpose buttons complete the range. The Modular range is extensive and well known all around the world for its flexibility and durability. By combining a few basic components a large number of different devices can be acquired.
Can Be Used in Tough Environments Up to Six Contact Blocks on One Actuator Easy to Mount and Wire
Specifications
Specifications
Manufacturer Part Number
G1M3SS1-40B01
Manufacturer
ABB
Product Series
MODULAR
Family Series
ABB Switches, MODULAR Series
Description
SELECTOR SWITCH, 3-POS MAINTAINED, BLK KNOB, 1NC, 30mm MOUNTING
Illuminated
No
Number of Positions
3
Mounting
30 mm
Selector Function
Maintained
Operator Type
Knob
Contacts
1NC
Max Voltage
600 VAC, 600 VDC
Current Rating
10 A
Operator Color
Black
Bezel
Metal Round
Terminal Type
Fingersafe Screw
NEMA Rating
NEMA 13, NEMA 4X
Approvals
CE, CSA, UL
Protection Rating
IP66
Net Weight
0.0969 lbs
Gross Weight
0.0969 lbs
G1M3SS1-40B01
ABB Switches, MODULAR Series