Series Information
| Manufacturer Part Number | G1MP3-10B |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Pushbutton Operator, Mom, Blk, Ext, Non-Ill, 30mm Mounting, Less Contacts or Carrier, Blk Plastic Bzl |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 30 mm |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Extended |
| Operator Color | Black |
| Terminal Type | Screw |
| Protection Rating | IP66 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Net Weight | 1 lb |
| Gross Weight | 0.055 lbs |