Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G1MPEP4-10R ABB Switches, Push-Pull Operator, 40mm Red Mush,
MFG Item Number
G1MPEP4-10R

G1MPEP4-10R ABB Switches, Push-Pull Operator, 40mm Red Mush,

MFG Item Number
G1MPEP4-10R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
G1MPEP4-10R
Push-Pull Operator, 40mm Red Mush,

Series Information

Specifications

Specifications
Manufacturer Part Number G1MPEP4-10R
Manufacturer ABB
Family Series ABB Switches
Description Push-Pull Operator, 40mm Red Mush, Operator Only - Less Contact Blocks
Illuminated No
Operation Push-Pull
Mounting 30 mm
Operator Size (mm) 40 mm
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.115 lbs