G1MPMT3-21R11L1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G1MPMT3-21R11L1 ABB Switches, MODULAR Series, PLTR PUSHBUTTON, 40mm MUSH, RED,

MFG Item Number
G1MPMT3-21R11L1

G1MPMT3-21R11L1 ABB Switches, MODULAR Series, PLTR PUSHBUTTON, 40mm MUSH, RED,

MFG Item Number
G1MPMT3-21R11L1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, MODULAR Series
Item #
G1MPMT3-21R11L1
PLTR PUSHBUTTON, 40mm MUSH, RED,

MODULAR Series Information

  • 22mm or 30mm Mounting Size
  • Incandescent or LED Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP66
  • UL; CSA; IEC Approvals
The ABB Modular range consists of devices including pushbuttons that can be used in emergency stop circuits, selector switches, pilot lights with filament bulbs or LEDs. Buzzers, potentiometers, toggle switches, reset buttons and special definite purpose buttons complete the range. The Modular range is extensive and well known all around the world for its flexibility and durability. By combining a few basic components a large number of different devices can be acquired.

  • Can Be Used in Tough Environments
  • Up to Six Contact Blocks on One Actuator
  • Easy to Mount and Wire


Videos

Specifications

Specifications
Manufacturer Part Number G1MPMT3-21R11L1
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description PLTR PUSHBUTTON, 40mm MUSH, RED, 1NO/1NC, 110_130V AC FULL VOLTAGE LED, 30mm MOUNTING
Illuminated Yes
Operation Push Lock-Twist Release
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lamp Type LED
Nominal Lamp Voltage 120 VAC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP66
Approvals CE, CSA, UL
Net Weight 0.205 lbs
Gross Weight 0.205 lbs