Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G25-2

Orion Fans

G25-2

Orion Fans
Fan Guard 25mm Steel Wire Chrome
MFG Item Number
G25-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
G25-2
Fan Guard 25mm Steel Wire Chrome

Series Information

Specifications

Specifications
Manufacturer Part Number G25-2
Manufacturer Orion
Family Series Orion Fans
Description Fan Guard 25mm Steel Wire Chrome Finish
Finish Bright Basic Chrome
Overall Size 25 mm
Net Weight 0.01 lbs
Gross Weight 0.01 lbs