Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G254-10P Orion Fans, Fan Guard, 10in.
MFG Item Number
G254-10P

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

G254-10P Orion Fans, Fan Guard, 10in.

MFG Item Number
G254-10P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
G254-10P
Fan Guard, 10in.

Series Information

Specifications

Specifications
Manufacturer Part Number G254-10P
Manufacturer Orion
Family Series Orion Fans
Description Fan Guard, 10in.
Finish Bright Basic Chrome
Overall Size 254 mm
Net Weight 0.415 lbs
Gross Weight 0.44 lbs