G2E120-AR38-43
ebm-papst, Inc. Fans, G2E120 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G2E120-AR38-43 ebm-papst, Inc. Fans, G2E120 Series, FAN, 230VAC 152CFM
MFG Item Number
G2E120-AR38-43

G2E120-AR38-43 ebm-papst, Inc. Fans, G2E120 Series, FAN, 230VAC 152CFM

MFG Item Number
G2E120-AR38-43
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, G2E120 Series
Item #
G2E120-AR38-43
FAN, 230VAC 152CFM

G2E120 Series Information

AC single inlet, forward curved centrifugal blower. Via a bracket, the integrated external rotor motor is mounted on one side of the housing.

Housing of die‑cast aluminium; impeller of galvanised sheet‑steel. Forward curved impellers are directly press fitted onto the rotor of the external rotor motor.

Direction of rotation is Clockwise as seen from suction side. Insulation class "B".

Maintenance free ball bearings.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number G2E120-AR38-43
Manufacturer ebm-papst, Inc.
Product Series G2E120
Family Series ebm-papst, Inc. Fans, G2E120 Series
Description FAN, 230VAC 152CFM
Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 190 mm
Nominal Width 115 mm
Nominal Depth 174 mm
Air Flow 152 CFM
Power Consumption 90 W
Noise Level 62
Connection Type Wire Leads
Bearing Type Ball
Flange Yes
Locked Rotor Protection No
Approvals CSA, UL, VDE
Net Weight 4.375 lbs
Gross Weight 4.375 lbs