Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G2MP1-31G

ABB Switches

G2MP1-31G

ABB Switches
Pushbutton Operator, Mom, Grn, Flush
MFG Item Number
G2MP1-31G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
G2MP1-31G
Pushbutton Operator, Mom, Grn, Flush

Series Information

Specifications

Specifications
Manufacturer Part Number G2MP1-31G
Manufacturer ABB
Family Series ABB Switches
Description Pushbutton Operator, Mom, Grn, Flush 30mm Mounting, Less Carrier & Contact Blocks
Illuminated Yes
Operation Momentary
Mounting 30 mm
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Green
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs