Series Information
| Manufacturer Part Number | G2MP3-30R |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Pushbutton Operator, Mom, Red, Ext, Non-Ill, 30mm Mounting, Less Carrier or Cotnact Blocks |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 30 mm |
| Bezel | Metal Round |
| Lens/Button Shape | Round Extended |
| Operator Color | Red |
| Terminal Type | Screw |
| Protection Rating | IP66 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X |
| Approvals | CSA, UL |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.14 lbs |