Series Information
| Manufacturer Part Number | G331137 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Holder UltraSafe 800VAC 1000VDC UL Fuse size 14x51 2-Pole Pressure Plate IP20 |
| Fuse Type | IEC Ferrule Type |
| Net Weight | 0.58 lbs |
| Gross Weight | 0.625 lbs |