Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G40-2 Orion Fans, Fan Guard 40mm
MFG Item Number
G40-2

G40-2 Orion Fans, Fan Guard 40mm

MFG Item Number
G40-2
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, Series
Item #
G40-2
Fan Guard 40mm

Series Information

Specifications

Specifications
Manufacturer Part Number G40-2
Manufacturer Orion
Family Series Orion Fans
Description Fan Guard 40mm
Finish Bright Basic Chrome
Overall Size 40 mm
Net Weight 0.01 lbs
Gross Weight 0.015 lbs