Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Simpson Electric Panel Meters & Gauges, GIMA Series
G400-2-3-1-0
Simpson Electric Panel Meters & Gauges, GIMA Series
Panel Meter,3-Phase Power,
This item cannot be canceled or returned
Description
Panel Meters & Gauges, GIMA Series
Panel Meter,3-Phase Power,
Easy to use LCD Display Backlit screen The GIMA three phase digital panel meter series is the meter for you, it is one meter to measure all of your values! With easy installation, software detection and the correction of wiring errors, this panel meter is virtually problem free.
Four keys select all parameters Modbus communication optional
Specifications
Specifications
Manufacturer Part Number
G4002310
Manufacturer
Simpson Electric
Product Series
GIMA
Family Series
Simpson Electric Panel Meters & Gauges, GIMA Series
Description
Panel Meter,3-Phase Power, 277/480Vin,230VAC Pwr,5A input, Backlit LCD
Type
AC Volts
Max Input Signal
277/480 V Three Phase
Display Type
LCD
Display Digits
4
Power Supply
230 VAC
Nominal Voltage
240 VAC
Nominal Size
1/4 DIN
Relays
0
Alarm Indicators
No
Analog Output
None
Communication
None
Excitation
None
Operating Temperature
14-149 °F
Protection Rating
IP54
Comments
Two 4 Digit Display Rows, One 8 Digit Display Row with Legends
Net Weight
0 lbs
Gross Weight
0 lbs
G400-2-3-1-0
Simpson Electric Panel Meters & Gauges, GIMA Series