Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, G4 Series
G4IDC5B
Opto 22 I/O Modules, G4 Series
G4 DC Input 4-16 VDC, 5VDC Logic
Description
G4 DC Input 4-16 VDC, 5VDC Logic
Specifications
Specifications
| Manufacturer Part Number |
G4IDC5B |
| Manufacturer |
Opto 22 |
| Product Series |
G4 |
| Family Series |
Opto 22 I/O Modules, G4 Series |
| Description |
G4 DC Input 4-16 VDC, 5VDC Logic High Speed |
| Number of Circuits |
1 |
| Color |
White |
| Input Voltage |
4-16 VAC, 4-16 VDC |
| Input Current |
45 mA |
| Output Voltage |
5 VDC |
| Max Output Current |
12 mA |
| Mounting |
PC Board |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.06 lbs |
G4IDC5B
Opto 22 I/O Modules, G4 Series