Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G4ODC5R Opto 22 I/O Modules, G4 Series, G4 Reed Relay Output, 5 VDC logic,
G4ODC5R Opto 22 I/O Modules, G4 Series, G4 Reed Relay Output, 5 VDC logic,
Description
G4 Reed Relay Output, 5 VDC logic,
Specifications
Specifications
| Manufacturer Part Number |
G4ODC5R |
| Manufacturer |
Opto 22 |
| Product Series |
G4 |
| Family Series |
Opto 22 I/O Modules, G4 Series |
| Description |
G4 Reed Relay Output, 5 VDC logic, normally open |
| Color |
Orange |
| Input Current |
14 mA |
| Turn-On Time |
0.0005 s |
| Turn-Off Time |
0.0005 s |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.08 lbs |
G4ODC5R
Opto 22 I/O Modules, G4 Series