Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G4STRAPB Opto 22 Miscellaneous, G4 16-Position Strap for Single
G4STRAPB Opto 22 Miscellaneous, G4 16-Position Strap for Single
This item cannot be canceled or returned
Description
G4 16-Position Strap for Single
Specifications
Specifications
| Manufacturer |
Opto 22 |
| Family Series |
Opto 22 Miscellaneous |
| Manufacturer Part Number |
G4STRAPB |
| Description |
G4 16-Position Strap for Single Rack, Red (10-Pack) |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.345 lbs |
G4STRAPB
Opto 22 Miscellaneous