Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
859 Series Information
| Manufacturer Part Number | 51131417 |
|---|---|
| Manufacturer | Wago |
| Product Series | 859 |
| Family Series | Wago Wire & Cable, 859 Series |
| Description | Push-in type jumper bar, Light gray, Insulated, 18 A, 10-position |
| Type | Push-In |
| Number of Pieces | 1 |
| Number of Poles | 10 |
| Comments | Insulated; Lt. Gray |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.12 lbs |