Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G50-3

Orion Fans

G50-3

Orion Fans
Fan Guard 52mm
MFG Item Number
G50-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
G50-3
Fan Guard 52mm

Series Information

Specifications

Specifications
Manufacturer Part Number G50-3
Manufacturer Orion
Family Series Orion Fans
Description Fan Guard 52mm
Finish Bright Basic Chrome
Overall Size 50 mm
Net Weight 0.015 lbs
Gross Weight 0.02 lbs