Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G81472

Carbone Ferraz Fuses

G81472

Carbone Ferraz Fuses
FUSE, 20A, 660VAC, SEMI, 22X58mm
MFG Item Number
G81472
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
G81472
FUSE, 20A, 660VAC, SEMI, 22X58mm

Series Information

Specifications

Specifications
Manufacturer Part Number G81472
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 20A, 660VAC, SEMI, 22X58mm FERRULE INCLft.S BLOWN FUSE INDICATOR
Fuse Type American Seminconductor Type
Current Rating 20 A
Net Weight 0.115 lbs
Gross Weight 0.13 lbs
Alternatives
FWP-32A22F
FWP-32A22F
Eaton's Bussmann series Fuses, FWP Series
C93957
C93957
Carbone Ferraz Fuses