GA080C
Lovato Disconnect Switches, GA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GA080C Lovato Disconnect Switches, GA Series, Disconnect Switch, 3-P, 80A/600V,
MFG Item Number
GA080C

GA080C Lovato Disconnect Switches, GA Series, Disconnect Switch, 3-P, 80A/600V,

MFG Item Number
GA080C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, GA Series
Item #
GA080C
Disconnect Switch, 3-P, 80A/600V,

GA Series Information

  • Compact Size
  • Accessory Flexibility
  • Multiple Certifications
These series of disconnect switches come in a multitude of different types, ranging in poles, horsepower and sizes. These disconnect switches also have the availability for various types of add‑ons such as more poles, auxiliary contacts, fuse holders and many more.
  • UL and CSA Certified
  • Mountable poles/add‑on blocks

Videos

Specifications

Specifications
Manufacturer Part Number GA080C
Manufacturer Lovato
Product Series GA
Family Series Lovato Disconnect Switches, GA Series
Description Disconnect Switch, 3-P, 80A/600V, Non-Fusible, UL508 Listed, Door Mount
Poles 3
Current Rating 80 A
Operator Type Selector
Mounting DIN
Approvals CSA, UL
Net Weight 0.875 lbs
Gross Weight 0.96 lbs
Alternatives
OT80FT3
OT80FT3
ABB Disconnect Switches, SWITCHLINE Series