Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | GAX61 |
|---|---|
| Manufacturer | Lovato |
| Family Series | Lovato Industrial Accessories |
| Description | Selector Handle, Red/Ylw, N4X, Screw Mnt, For Use with Door Mnt Switch or for Direct Operation Only |
| Shaft Size | 0.2 " |
| Padlockable | Yes |
| Color | Red, Yellow |
| Operator Type | Selector Handle |
| Net Weight | 0.1614 lbs |
| Gross Weight | 0.1614 lbs |