Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GA25H29
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GA25H29 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
CU CABLE TO H BEAM |
| Number of Conductors |
1 |
| Conductor Size |
2/0 sol. - 250 kcmil |
| Material |
Copper Alloy |
| For Use With |
Beam |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |