GA50U4009ABA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GA50U4009ABA Yaskawa Drives, GA500 Series, Drive, AC, 4.0HP, 480V, 7.3A, CT, OP
MFG Item Number
GA50U4009ABA

GA50U4009ABA Yaskawa Drives, GA500 Series, Drive, AC, 4.0HP, 480V, 7.3A, CT, OP

MFG Item Number
GA50U4009ABA
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, GA500 Series
Item #
GA50U4009ABA
Drive, AC, 4.0HP, 480V, 7.3A, CT, OP

GA500 Series Information

The GA500 Industrial AC Microdrive is engineered to help you easily handle nearly any application. Sustainability, flexibility, and ease of use are all designed into the drive, helping you make complicated tasks simple. Offering intuitive interaction and world‑class quality, the GA500 is the drive you can count on for constant, high quality performance.

Specifications

Specifications
Manufacturer Part Number GA50U4009ABA
Manufacturer Yaskawa
Product Series GA500
Family Series Yaskawa Drives, GA500 Series
Description Drive, AC, 4.0HP, 480V, 7.3A, CT, OP 480Vin 3PH 5.0HP 8.9A VT W/DB Trans 5.1in.Hx4.3in.Wx6.1in.D
Phase 3
HP (Constant Torque Rating) 4 hp
HP (Variable Torque Rating) 5 hp
Amps (Constant Torque Rating) 7.3 A
Amps (Variable Torque Rating) 8.9 A
Brake DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-480 VAC
Frequency 590 Hz
Frame Size 2.5
Protection Rating IP20
Dynamic Braking Included
Height 5.04 "
Width 4.25 "
Depth 6.06 "
Comments Side-By -Side Mounting, Includes Safe Torque Off, Setup Wizard For Easy Start-up, LED Status Ring
Net Weight 3.3 lbs
Gross Weight 4.705 lbs
Alternatives
HD2-9.5A-43-UL
HD2-9.5A-43-UL
IMO Drives, HD2 Series
SD1-9.5A-43
SD1-9.5A-43
IMO Drives, SD1 Series