HD2 Series Information
| Manufacturer Part Number | HD2-9.5A-43-UL |
|---|---|
| Manufacturer | IMO |
| Product Series | HD2 |
| Family Series | IMO Drives, HD2 Series |
| Description | Drive, AC, 5.5HP, 480V, 9.5A, CT, OP 480Vin 3PH 7.5HP 14.0A VT W/DB Trans 10.1in.Hx5.7in.Wx7.6in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 5.5 hp |
| HP (Variable Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 9.5 A |
| Amps (Variable Torque Rating) | 14 A |
| Brake | DC Injection, Flux Braking |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector) |
| Mounting | Flange, Floor, Wall |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 8,000 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 10.1 " |
| Width | 5.7 " |
| Depth | 7.6 " |
| Net Weight | 8.58 lbs |
| Gross Weight | 8.58 lbs |