GA80U2021ABM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GA80U2021ABM Yaskawa Drives, GA800 Series, Drive, AC, 5.0HP, 240V, 17.5A, CT,OP

MFG Item Number
GA80U2021ABM

GA80U2021ABM Yaskawa Drives, GA800 Series, Drive, AC, 5.0HP, 240V, 17.5A, CT,OP

MFG Item Number
GA80U2021ABM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, GA800 Series
Item #
GA80U2021ABM
Drive, AC, 5.0HP, 240V, 17.5A, CT,OP

GA800 Series Information

The GA800 drive provides the ultimate combination of power, ease of use, flexibility, and performance. Enjoy effortless setup with a high resolution display or Bluetooth connection to your mobile device while using Yaskawa's free DriveWizard Mobile. Control your simple or complex applications connected to networks or discrete / analog signals. Combine all this with modern safety features and a variety of environmental solutions, and you will have to look no further than GA800 for all your variable speed needs.

  • High resolution multi‑language display with Startup Wizards and Data‑Logging
  • Bluetooth and DriveWizard Mobile for convenient and easy interaction
  • DriveWizard Desktop for comprehensive configuration and monitoring
  • DriveWorks EZ (embedded function blocks) provides extra flexibility, otherwise accomplished in a separate controller.
  • Closed or open loop vector control for outstanding regulation and torque production
  • Fast acting motor control functions provide near tripless operation
  • Popular network connections provide robust control and monitoring with system controllers
  • Embedded Auxiliary Control Power Input (24 V) maximizes production time and efficiency by maintaining network communication while main power is removed.
  • Embedded Safe Torque Off minimizes downtime for applications requiring occasional intervention (SIL CL3, PLe, Category 3).
  • Integrated DC Reactor (30 HP and larger) improves power quality and compatibility
  • Integrated 12 Pulse version provides a cost effective solution for low harmonics.
  • Integrated Brake Transistor (up to 125 HP ND) for cost effective heavy braking
  • Standard conformal coating and Type 12 versions help resist contamination
  • Made with RoHS compliant materials for environmental compliance

Videos

Specifications

Specifications
Manufacturer Part Number GA80U2021ABM
Manufacturer Yaskawa
Product Series GA800
Family Series Yaskawa Drives, GA800 Series
Description Drive, AC, 5.0HP, 240V, 17.5A, CT,OP 240Vin 3PH 7.5HP 22.0A VT W/DB Trans 10.2in.Hx5.5in.Wx8.3in.D
Phase 3
HP (Constant Torque Rating) 5 hp
HP (Variable Torque Rating) 7.5 hp
Amps (Constant Torque Rating) 17.5 A
Amps (Variable Torque Rating) 22 A
Brake DC Injection, Dynamic Braking
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
Motor Control-Max Level Closed Loop Vector
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 590 Hz
Frame Size 1.5
Protection Rating IP20
Dynamic Braking Included
Height 10.24 "
Width 5.51 "
Depth 8.31 "
Comments Side-By -Side Mounting, Includes Safe Torque Off, Setup Wizard For Easy Start-up, Bluetooth Keypad
Net Weight 8.6 lbs
Gross Weight 8.6 lbs
Alternatives
HD2-20A-23
HD2-20A-23
IMO Drives, HD2 Series