HD2 Series Information
| Manufacturer Part Number | HD2-20A-23 |
|---|---|
| Manufacturer | IMO |
| Product Series | HD2 |
| Family Series | IMO Drives, HD2 Series |
| Description | Drive, AC, 7.5HP, 240V, 20.0A, CT,OP 240Vin 3PH W/DB Transistor 12.6in.Hx6.7in.Wx8.6in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 20 A |
| Brake | DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Yes |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector) |
| Mounting | Flange, Floor, Wall |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 12.6 " |
| Width | 6.7 " |
| Depth | 8.6 " |
| Net Weight | 12.995 lbs |
| Gross Weight | 15.23 lbs |