Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAB5 Mersen Fuses, GAB Series, Miniature fuse GAB - Fast-Acting

MFG Item Number
GAB5

GAB5 Mersen Fuses, GAB Series, Miniature fuse GAB - Fast-Acting

MFG Item Number
GAB5
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, GAB Series
Item #
GAB5
Miniature fuse GAB - Fast-Acting

GAB Series Information

  • .125~30 Amps
  • 250 VAC
  • Fast Acting
  • Cartridge
  • Ceramic Body

Specifications

Specifications
Manufacturer Part Number GAB5
Manufacturer Mersen
Product Series GAB
Family Series Mersen Fuses, GAB Series
Description Miniature fuse GAB - Fast-Acting 250VAC 5A Size 6,3x32 Ferrule
Fuse Type Miniature
Current Rating 5 A
AC Voltage 250 VAC
Characteristic Fast Acting
Material Glass
Interrupt Rating 200 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CE, CSA, UL
Net Weight 0.0004 lbs
Gross Weight 0.01 lbs
Alternatives
ABC-5-R
ABC-5-R
Eaton's Bussmann series Fuses, ABC Series