Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GACBJ612U

Panduit Grounding

GACBJ612U

Panduit Grounding
StructuredGround GACBJ612U Auxiliary Ca
MFG Item Number
GACBJ612U
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Grounding, Series
Item #
GACBJ612U
StructuredGround GACBJ612U Auxiliary Ca

Series Information

Specifications

Specifications
Manufacturer Part Number GACBJ612U
Manufacturer Panduit
Family Series Panduit Grounding
Description Auxiliary cable bracket jumper for bonding pathway sections; 6 AWG 16mm; 12.0 305mm length; factory terminated on both ends with straight, two-hole, long barrel compression lugs; provided with .16 oz. 5cc of antioxidant and four mounting screws.
Length 12 "
Insulated Yes
Approvals CSA, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs