The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
UGB2/0-414-6
Product Description
StructuredGround UGB2/0-414-6 Universal
Availability
Order by 5:00 PM ET and your package will ship the same day.
BS100845U
Panduit Grounding, StructuredGround Series
MFG Item Number
BS100845U
Product Description
StructuredGround BS100845U Grounding
Specifications
Specifications
Length (mm)
203.2 mm
Hole Diameter (mm)
10 mm
Thickness (mm)
3.3 mm
Length (In)
8 "
Hole Diameter (in)
0.375 "
Thickness (in)
0.13 "
Width (in)
1.06 "
SP1-3-C
Panduit Grounding, StructuredGround Series
Product Description
Service Post Conn, 6 SOL-3 STR, 100PK
Specifications
Specifications
Type
Male Stud
Number of Conductors
1
Direct Burial
Yes
Stud Size
3/8-16
Availability
Obsolete Item No Longer Available
BS100645
Panduit Grounding, StructuredGround Series
Product Description
StructuredGround BS100645 Grounding
Specifications
Specifications
Length (mm)
152.4 mm
Hole Diameter (mm)
10 mm
Thickness (mm)
3.3 mm
Length (In)
6 "
Hole Diameter (in)
0.375 "
Thickness (in)
0.13 "
Width (in)
1.06 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
BS100845
Panduit Grounding, StructuredGround Series
Product Description
StructuredGround BS100845 One Hole Insu
Specifications
Specifications
Length (mm)
203.2 mm
Hole Diameter (mm)
10 mm
Thickness (mm)
3.3 mm
Length (In)
8 "
Hole Diameter (in)
0.375 "
Thickness (in)
0.13 "
Width (in)
1.06 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
BS101245
Panduit Grounding, StructuredGround Series
Product Description
StructuredGround BS101245 One Hole Insu
Specifications
Specifications
Length (mm)
304.8 mm
Hole Diameter (mm)
10 mm
Thickness (mm)
3.3 mm
Length (In)
12 "
Hole Diameter (in)
0.375 "
Thickness (in)
0.13 "
Width (in)
1.06 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
BS100445U
Panduit Grounding, StructuredGround Series
MFG Item Number
BS100445U
Product Description
StructuredGround BS100445U Grounding
Specifications
Specifications
Length (mm)
101.6 mm
Hole Diameter (mm)
10 mm
Thickness (mm)
3.3 mm
Length (In)
4 "
Hole Diameter (in)
0.375 "
Thickness (in)
0.13 "
Width (in)
1.06 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
GPC4H250-2
Panduit Grounding, StructuredGround Series
MFG Item Number
GPC4H250-2
Product Description
Ground Plate connector, 2sol-250kcmil, EA
Specifications
Specifications
Minimum Conductor Size
2 AWG
Maximum Conductor Size
250 kcmil
Availability
Obsolete Item No Longer Available
SP1-1/0-L
Panduit Grounding, StructuredGround Series
MFG Item Number
SP1-1/0-L
Product Description
Service Post connector, male, 1cable, 50PK
Specifications
Specifications
Type
Male Stud
Number of Conductors
2
Direct Burial
Yes
Stud Size
1/2-13
Availability
Obsolete Item No Longer Available
SP1-1/0L-L
Panduit Grounding, StructuredGround Series
MFG Item Number
SP1-1/0L-L
Product Description
Service Post Conn, 6 SOL-1/0 STR, 50PK
Specifications
Specifications
Type
Male Stud
Number of Conductors
1
Direct Burial
Yes
Stud Size
1/2-13
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
Category
Grounding
Manufacturer
Panduit
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved