Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GAE75-10-11-81 ABB Contactors, CONTACTOR, BLOCK, 24VDC, UL
MFG Item Number
GAE75-10-11-81

GAE75-10-11-81 ABB Contactors, CONTACTOR, BLOCK, 24VDC, UL

MFG Item Number
GAE75-10-11-81
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
GAE75-10-11-81
CONTACTOR, BLOCK, 24VDC, UL

Series Information

Specifications

Specifications
Manufacturer Part Number GAE75-10-11-81
Manufacturer ABB
Family Series ABB Contactors
Description CONTACTOR, BLOCK, 24VDC, UL
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Net Weight 2.76 lbs
Gross Weight 2.76 lbs