Series Information
| Manufacturer Part Number | GAF460-10-11-70 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Contactors |
| Description | A 3-pole Contactor suitable for DC-1 applications where all three poles must be connected in series in a 1-pole configuration up to max 1000 VDC. Operated with wide control voltage range 100-250 V, AC/DC |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 120 VAC, 208 VAC, 240 VAC, 125 VDC, 250 VDC |
| Coil Voltage | 100-250 VAC, 100-250 VDC |
| Poles | 1NO |
| Auxiliary Contact | 1NO, 1NC |
| General Purpose (AC1) | 650 A |
| Net Weight | 27.28 lbs |
| Gross Weight | 27.28 lbs |