Series Information
| Manufacturer Part Number | GAF750-10-11-68 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Contactors |
| Description | A 3-pole Contactor suitable for DC-1 applications where all three poles must be connected in series in a 1-pole configuration up to max 1000 VDC. Operated with wide control voltage range 24-60 V, DC |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 24 VDC, 48 VDC, 60 VDC |
| Coil Voltage | 24-60 VDC |
| Poles | 1NO |
| Auxiliary Contact | 1NO, 1NC |
| General Purpose (AC1) | 900 A |
| Net Weight | 1 lb |
| Gross Weight | 34.19 lbs |