Series Information
| Manufacturer Part Number | GAR144C |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Grounding |
| Description | 8-4CU 1/2-3/4IPS |
| Number of Conductors | 1 |
| Conductor Size | 8 AWG - 4 AWG |
| Material | Copper Alloy |
| For Use With | Cable |
| Mounting | Direct on Pipe, Direct on Rod |
| Approvals | UL |
| Net Weight | 0.57 lbs |
| Gross Weight | 0.57 lbs |