Series Information
| Manufacturer Part Number | GAR1829 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Grounding |
| Description | 2/0-250CU 2IPS |
| Number of Conductors | 1 |
| Conductor Size | 2/0 sol. - 250 kcmil |
| Material | Copper Alloy |
| For Use With | Cable |
| Mounting | Direct on Pipe, Direct on Rod |
| Approvals | UL |
| Net Weight | 1.67 lbs |
| Gross Weight | 1.67 lbs |