Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GAR2026
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GAR2026 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
4-2/0CU 3IPS |
| Number of Conductors |
1 |
| Conductor Size |
4 sol. - 2/0 str. |
| Material |
Copper Alloy |
| For Use With |
Cable |
| Mounting |
Direct on Pipe, Direct on Rod |
| Approvals |
UL |
| Net Weight |
1.7 lbs |
| Gross Weight |
1.7 lbs |