Series Information
| Manufacturer Part Number | GAR3903 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Grounding |
| Description | #4-4/0, 1-1/4 TO 2 IPS |
| Number of Conductors | 1 |
| Conductor Size | 4 AWG - 4/0 AWG |
| Material | Copper Alloy |
| For Use With | Pipe, Rod |
| Mounting | Bolt - 3/8 " |
| Direct Burial | Yes |
| Approvals | UL |
| Net Weight | 0.79 lbs |
| Gross Weight | 0.79 lbs |