Series Information
| Manufacturer Part Number | GAR644C |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Grounding |
| Description | 8-4CU 3/8IPS |
| Number of Conductors | 1 |
| Conductor Size | 8 sol. - 4 str. |
| Material | Copper Alloy |
| For Use With | Rod |
| Mounting | Bolt - 3/8 " |
| Direct Burial | Yes |
| Approvals | CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |