GAX62
Lovato Industrial Accessories, GAX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAX62 Lovato Industrial Accessories, GAX Series, Selector Handle, Red/Ylw, Extended

MFG Item Number
GAX62

GAX62 Lovato Industrial Accessories, GAX Series, Selector Handle, Red/Ylw, Extended

MFG Item Number
GAX62
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, GAX Series
Item #
GAX62
Selector Handle, Red/Ylw, Extended

GAX Series Information

  • Choice of Handle Fixing: Ring or Screw
  • Available in Red or Black
  • Selector Handle

Specifications

Specifications
Manufacturer Part Number GAX62
Manufacturer Lovato
Product Series GAX
Family Series Lovato Industrial Accessories, GAX Series
Description Selector Handle, Red/Ylw, Extended Bezel, Screw Mount, Accepts 5mm Sq Shaft
Shaft Size 0.2 "
Padlockable Yes
Color Red, Yellow
Defeatable No
Operator Type Selector Handle
Protection Rating IP65
Net Weight 0.145 lbs
Gross Weight 0.17 lbs
Alternatives
GAX62B
GAX62B
Lovato Industrial Accessories, GAX Series