Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GAX62B Lovato Industrial Accessories, GAX Series, Knob Black Handle Padlock.Screw Fix
GAX62B Lovato Industrial Accessories, GAX Series, Knob Black Handle Padlock.Screw Fix
This item cannot be canceled or returned
Description
Industrial Accessories, GAX Series
Knob Black Handle Padlock.Screw Fix
- Choice of Handle Fixing: Ring or Screw
- Available in Red or Black
- Selector Handle
Specifications
Specifications
| Manufacturer Part Number |
GAX62B |
| Manufacturer |
Lovato |
| Product Series |
GAX |
| Family Series |
Lovato Industrial Accessories, GAX Series |
| Description |
Knob Black Handle Padlock.Screw Fix |
| Shaft Size |
0.2 " |
| Padlockable |
Yes |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Selector Handle |
| Protection Rating |
IP65 |
| Net Weight |
0.1587 lbs |
| Gross Weight |
0.1587 lbs |
GAX62B
Lovato Industrial Accessories, GAX Series