GAX66NB

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GAX66NB Lovato Industrial Accessories, Pistol Handle, Black, IP66,
MFG Item Number
GAX66NB

GAX66NB Lovato Industrial Accessories, Pistol Handle, Black, IP66,

MFG Item Number
GAX66NB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
GAX66NB
Pistol Handle, Black, IP66,

Series Information

Specifications

Specifications
Manufacturer Part Number GAX66NB
Manufacturer Lovato
Family Series Lovato Industrial Accessories
Description Pistol Handle, Black, IP66, Screw Mount, Defeatable, Accepts 7mm Sq Shaft
Length 2.56 "
Padlockable Yes
Color Black
Operator Type Selector Handle
Net Weight 0.405 lbs
Gross Weight 0.44 lbs
Alternatives
GAX66N
GAX66N
Lovato Industrial Accessories