GAX66N

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GAX66N Lovato Industrial Accessories, Pistol Handle, Red/Ylw, IP66,
MFG Item Number
GAX66N

GAX66N Lovato Industrial Accessories, Pistol Handle, Red/Ylw, IP66,

MFG Item Number
GAX66N
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
GAX66N
Pistol Handle, Red/Ylw, IP66,

Series Information

Specifications

Specifications
Manufacturer Part Number GAX66N
Manufacturer Lovato
Family Series Lovato Industrial Accessories
Description Pistol Handle, Red/Ylw, IP66, Screw Mount, Defeatable, Accepts 7mm Sq Shaft
Length 2.56 "
Padlockable Yes
Color Red, Yellow
Operator Type Selector Handle
Net Weight 0.405 lbs
Gross Weight 0.405 lbs
Alternatives
GAX66NB
GAX66NB
Lovato Industrial Accessories