Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GAX68 Lovato Industrial Accessories, Selector Handle, Red/Ylw, N4X/IP65,
GAX68 Lovato Industrial Accessories, Selector Handle, Red/Ylw, N4X/IP65,
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Selector Handle, Red/Ylw, N4X/IP65,
Specifications
Specifications
| Manufacturer Part Number |
GAX68 |
| Manufacturer |
Lovato |
| Family Series |
Lovato Industrial Accessories |
| Description |
Selector Handle, Red/Ylw, N4X/IP65, Accepts 5mm Sqare Shaft, Accepts Dr Mnt Switch or Shaft, Screw Bezel |
| Shaft Size |
0.2 " |
| Padlockable |
Yes |
| Color |
Red, Yellow |
| Operator Type |
Selector Handle |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.085 lbs |
GAX68
Lovato Industrial Accessories