Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GAZ080BUL Lovato Disconnect Switches, GA Series, Disconnect Switch, 3-P, 80A, N4X,
MFG Item Number
GAZ080BUL
GAZ080BUL Lovato Disconnect Switches, GA Series, Disconnect Switch, 3-P, 80A, N4X,
MFG Item Number
GAZ080BUL
This item cannot be canceled or returned
Description
Disconnect Switches, GA Series
Disconnect Switch, 3-P, 80A, N4X,
Compact Size Accessory Flexibility Multiple Certifications These series of disconnect switches come in a multitude of different types, ranging in poles, horsepower and sizes. These disconnect switches also have the availability for various types of add‑ons such as more poles, auxiliary contacts, fuse holders and many more.
UL and CSA Certified Mountable poles/add‑on blocks
Specifications
Specifications
Manufacturer Part Number
GAZ080BUL
Manufacturer
Lovato
Product Series
GA
Family Series
Lovato Disconnect Switches, GA Series
Description
Disconnect Switch, 3-P, 80A, N4X, Non-Fusible, UL98 Listed, Black Handle, Non-Metallic Enclosure
Poles
3
NEMA Rating
NEMA 4, NEMA 4X
Current Rating
80 A
AC Voltage
600 VAC
Operator Type
Selector - Black
Enclosure Composition
Non-Metallic
Approvals
CSA, UL
Net Weight
4.5856 lbs
Gross Weight
4.5856 lbs
GAZ080BUL
Lovato Disconnect Switches, GA Series