GAZ080UL
Lovato Disconnect Switches, GA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GAZ080UL Lovato Disconnect Switches, GA Series, Disconnect Switch, 3-P, 80A, N4X,

MFG Item Number
GAZ080UL

GAZ080UL Lovato Disconnect Switches, GA Series, Disconnect Switch, 3-P, 80A, N4X,

MFG Item Number
GAZ080UL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, GA Series
Item #
GAZ080UL
Disconnect Switch, 3-P, 80A, N4X,

GA Series Information

  • Compact Size
  • Accessory Flexibility
  • Multiple Certifications
These series of disconnect switches come in a multitude of different types, ranging in poles, horsepower and sizes. These disconnect switches also have the availability for various types of add‑ons such as more poles, auxiliary contacts, fuse holders and many more.
  • UL and CSA Certified
  • Mountable poles/add‑on blocks

Specifications

Specifications
Manufacturer Part Number GAZ080UL
Manufacturer Lovato
Product Series GA
Family Series Lovato Disconnect Switches, GA Series
Description Disconnect Switch, 3-P, 80A, N4X, Non-Fusible, UL98 Listed, Red/Ylw Handle, Non-Metallic Enclosure
Poles 3
NEMA Rating NEMA 4, NEMA 4X
Current Rating 80 A
AC Voltage 600 VAC
Operator Type Selector - Red, Yellow
Enclosure Composition Non-Metallic
Approvals CSA, UL
Net Weight 4.6209 lbs
Gross Weight 4.6209 lbs
Alternatives
GAZ100UL
GAZ100UL
Lovato Disconnect Switches, GA Series
GAZ080BUL
GAZ080BUL
Lovato Disconnect Switches, GA Series