Series Information
| Manufacturer Part Number | GB2B0306TPI-1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Grounding |
| Description | The GB2B0306TPI-1 Grounding Busbar meets BICSI and ANSI/TIA-607-D requirements for network systems grounding applications. Made of high conductivity copper and tin-plated to inhibit corrosion, comes pre-assembled with brackets and insulators attached for |
| Nominal Length | 12 " |
| Thickness | 1 " |
| Material | Copper |
| Nominal Width | 2 " |
| Approvals | cULus |
| Comments | Tin-Plated |
| Net Weight | 3.62 lbs |
| Gross Weight | 2.12 lbs |